Shop All Outdoor Fireplaces, Fire Pits & Accessories
Az Patio Heaters
AZ Patio Heaters HP003 Plug & Play Propane Double Ring Complete Firepit Burner Kit
Mfr # HP003
Zoro # G203713810
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Az Patio Heaters
- MFR # HP003
- Zoro # G203713810
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- One outlet ignitor
- Ignition electrode assembly
- Burner: 12"
- Valve: BS190
- Thermocouple: 24"
- Pan: 18"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 24", 82" Handle, Gusset (56225)
- FASTEN2 Concrete Mounting Kit For Stadium Bike Rack - Pack of 6 (269371)
- AFTERMARKET Water Temp Gauge (O6161AB)
- PROTRAX Protrax PT1033 Heavy Duty Inner Tube; 2.25-2.50 x 14 in. (PT1033)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- UNIFLAME Endless Summer WAD1377SP Oil Rubbed Bronze Hex Shaped Outdoor Firebowl With Lattice (WAD1377SP)
- BLACK & DECKER High Efficiency Gas Patio Heater Stainless Steel (BD17205)
- SUNBEAM Sunbeam Edge Aluminum Fire Table (9107)
- HEATMAXX 32" Wood Fire Pit with Grill (SRFP9624)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- Az Patio Heaters Outdoor Fireplaces, Fire Pits & Accessories