AZ Patio Heaters HIL-PHB-1500 1500W Electric Heater with Ground Cage; Black
Mfr # HIL-PHB-1500
Zoro # G304111164
Product Information
- Brand Az Patio Heaters
- MFR # HIL-PHB-1500
- Zoro # G304111164
- Country of Origin China
- Category Patio Heaters
Description
This patio heater is constructed from metal that makes it sturdy & durable. This electric infrared heater comes equipped with a metal cage & Carbon fiber heating element. It features an anti-tilt switch for added safety. Instead of using a propane or oil-fired patio heater to warm up your patio, This heater uses regular household electricity & is less expensive to operate than a propane patio heater. The heater generates 1500W of heat. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go. This electric patio heater from Hiland requires some assembly before it can be used & is ETL certified.
Features- Electric Heater with Ground Cage
- Ground heater
- Comes with ground cage
- Can be used indoors and outdoors
- Powered by electricity
- Color: Black
- Wattage: 1500W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x1" (274-160-160)
- GLOBAL INDUSTRIAL 8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292657)
- ALL-FILTERS 12X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12301.11 6pk+)
- BROAN Blower Wheel Right (99020142)
- AZ PATIO HEATERS Propane41000 BTU, With Table, Silver (HLDS01-CBT)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- SUMMIT COMMERCIAL Smart-Heat 500 Series Propane Outdoor Heater (BH0110004-1)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater With LED light - Hanging with Remote Control (WES31-1544)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21723)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- Az Patio Heaters Gas Heaters & Accessories