Shop All Outdoor Fireplaces, Fire Pits & Accessories
Az Patio Heaters
AZ Patio Heaters GSF-PR-PC 30 in. Conventional Fire Pit in Hammered Bronze
Mfr # GSF-PR-PC
Zoro # G303713901
original price:
$265.99
9% off
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Az Patio Heaters
- MFR # GSF-PR-PC
- Zoro # G303713901
- UPC # 872313156053
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features
- External integrated ignition
- 40,000 BTU's
- Stainless steel lid included
- CSA regulator and hose included
- Fireglass included
- Easy access propane tank door
- Size: 24" tall
- Table Top Size: 30" x 30" table top
- Burner Size: 10" x 10" stainless steel burner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 30 lb. capacity Broadcast Spreader (10F635)
- BRIGGS & STRATTON FAN-FLYWHEEL (791236)
- KENYON 11 ga Trenching Shovel, 53 in L Extended Professional Grade Fiberglass Handle (89136)
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Granite (3107)
- SERENELIFE Propane Gas Fire Pit, SLFPS3 (SLFPS3)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- TRETCO 36 in. Stainless Steel Drop-In Rectangular Burner Kit, Liquid Propane (OB4SS-BK1-36-LP)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 12 in., Log Rack (55-930-051501-00)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- Az Patio Heaters Outdoor Fireplaces, Fire Pits & Accessories