Shop All Outdoor Fireplaces, Fire Pits & Accessories
Az Patio Heaters
AZ Patio Heaters GS-F-PC-SS Propane Firepit Antique Bronze- Stainless Steelfinish
Mfr # GS-F-PC-SS
Zoro # G603713618
original price:
$466.99
10% off
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Az Patio Heaters
- MFR # GS-F-PC-SS
- Zoro # G603713618
- UPC # 872313151492
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
PROPANE FIREPIT ANTIQUE BRONZE/ STAINLESS STEEL FINISH Gas type: Propane, butane
Heat output: 31,000 BTU's
Battery-operated pulse ignition
Heating area: approx. 15ft Diameter
Easy access propane tank door
Thermocouple flame failure device
CSA approved
Heat output: 31,000 BTU's
Battery-operated pulse ignition
Heating area: approx. 15ft Diameter
Easy access propane tank door
Thermocouple flame failure device
CSA approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- PET ADOBE Folding Pet Stairs with Carpeted Foldable Wood for Home /Travel, Dogs, Cats, Pets up to 80-pounds (772617DGM)
- STENS Edger Blade For Length 9", Width 2 1/2", Thickness 0.105", Cooper Ed-2 (375-220)
- STENS Spindle Assembly For Grasshopper 623780 285-955 (285-955)
- LIVING ACCENTS FIRE PIT STL RND 29""D (SRFP11222)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- MSI 0.25 Cu. Ft. 0.25 In. 20 Lbs. Saphire Blue Fireglass Rock (ZOR-FIRGLS-0107)
- CG PRODUCTS G46 ANSI Approved Burner for Peterson Logs with Remote System Natural Gas (G46-24-11)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- HEATMAXX HEATMAXX 30" Gas Fire Pit (SRGF11626)
- VINTIQUEWISE Outdoor Clay Chiminea Fireplace Sun Design Wood Burning Fire Pit with Metal Stand, Terra Cotta (QI004631.TC)
- Az Patio Heaters Outdoor Fireplaces, Fire Pits & Accessories