Shop All Outdoor Fireplaces, Fire Pits & Accessories
Az Patio Heaters
AZ Patio Heaters GFT-51030A Square Marble Tile Top Propane Fire Pit; Bronze - 28 x 40 x 40 in.
Mfr # GFT-51030A
Zoro # G703859384
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Az Patio Heaters
- MFR # GFT-51030A
- Zoro # G703859384
- UPC # 689145588217
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Warm up around AZ Patio Heater's tile top propane fire pit. This unique backyard accessory, made from durable slatted aluminum, is weatherproofed and has a tile top to enhance many backyard styles. An easy access door located at the base allows you to easily conceal a 20 lbs propane tank (not included). And for your added safety, this fire pit comes with a thermocouple flame failure device. It also comes with a lid to cover the burner when not in use, making it appear and function as a normal table.
Features- 50,000 BTUs
- Hand applied genuine slate tile top
- Durable powder coated steel
- Easy access tank housing door
- Hose and regulator included
- Finish: Bronze
- Table Shape: Square
- Material: Metal
- Fuel Type: Propane
- Dimension: 28" H x 40" W x 40" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBONE DOG CHEWS CHIX/VEG 4PK (DBC-00257)
- NEXT INNOVATIONS 8" Born In The USA Windspinner (101407002-BORNINUSA)
- LASALLE BRISTOL LaSalle Bristol 632500 45° Elbow (632500)
- NORPRO Adjustable Roasting Rack (275)
- TRETCO 18 in. Stainless Steel Linear Burner Pan Kit, Natural Gas (OB5SS-BK1-18-NG)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- AMERICAN FIRE GLASS Glacier Ice Firebeads, 10 Lb Bag (FB-GLA-10)
- MR BAR B Q PRODUCTS Firehouse Fire Pit (WAF1013C)
- AMERICAN FIRE GLASS 1/2 in Starfire Luster Cubes, 10 Lb Bag (AFF-STFRLST12-2-10)
- MSI 0.25 Cu. Ft. 0.5 In. 20 Lbs. Marine Blue Fireglass Rock (ZOR-FIRGLS-0106)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- Az Patio Heaters Outdoor Fireplaces, Fire Pits & Accessories