Shop All Outdoor Fireplaces, Fire Pits & Accessories
Az Patio Heaters
AZ Patio Heaters FTB-51161B Slate Tile Square Wood Burning Fire Pit; Antique Black - 19.5 x 30 x 30 in.
Mfr # FTB-51161B
Zoro # G403859363
original price:
$192.99
9% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Az Patio Heaters
- MFR # FTB-51161B
- Zoro # G403859363
- UPC # 708088210396
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Add warmth and ambience to your patio, deck or backyard with this square wood burning fire pit. This fire pit is made of sturdy steel with a antique black finish. It features a square shape and modern design to complement any style and is easily portable. Its deep bowl makes this fire pit ideal for burning larger fires and even roasting marshmallows. It comes complete with an easy to lift mesh spark guard, wood grate.
Features- Hand laid genuine slate with copper accent
- Cherry wood poker
- Includes cover
- Easy assembly
- Wood burning fire pit
- Square fire pit with a tile design
- Steel fire pit
- Finish: Antique Black
- Table Shape: Square
- Material: Steel
- Fuel Type: Wood
- Dimension: 19.5" H x 30" W x 30" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX1)
- SAFETY RELEASE Equi-Ping ROYAL (3375-RY)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402HP-CASE)
- MTD Cable-Clutch Contr (946-1118A)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- PIPERS PIT Rustic Brushed Black & Bronze Steel Wood Burning Fire Pit Darkened Bronze (PI3096017)
- EMPIRE 24V Wall Thermostat (EM81542)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- Az Patio Heaters Outdoor Fireplaces, Fire Pits & Accessories