Shop All Outdoor Fireplaces, Fire Pits & Accessories
Az Patio Heaters
AZ Patio Heaters FT-51133D Freestanding Wood Burning Square Table Fire Pit; 22 x 36 x 36 in.
Mfr # FT-51133D
Zoro # G003859367
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Az Patio Heaters
- MFR # FT-51133D
- Zoro # G003859367
- UPC # 872313154042
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features
- Comes with installation hardware and assembly instructions
- Fire poker included to help manage fire
- Deep bowl design lets you burn larger fires
- Durable steel construction for long-lasting use
- Mesh screen
- Wood grate
- Includes 18 in. fire poker
- Table Shape: Square
- Material: Steel
- Fuel Type: Wood
- Dimension: 22" H x 36" W x 36" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2040-X)
- BRIGGS & STRATTON Arbor Top Housing (1655729ASM)
- SEYMOUR MIDWEST #12 Scoop Shovel, Polymer Blade, 48 in L Natural Hardwood Handle (49051)
- CHAPIN 32OZ Hand Sprayer (1105)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- AMERICAN FIRE GLASS 1/4 in Starfire Fire Glass, 10 Lb Bag (AFF-STFR-10)
- GREENGRASS 31 in. Fire Pit Steel Cover with Lid (GR2558019)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- TRETCO Tretco OB4SS-BK1-18-LP 18 in. Stainless Steel Drop-In Rectangular Burner Kit; Liquid Propane (OB4SS-BK1-18-LP)
- Az Patio Heaters Outdoor Fireplaces, Fire Pits & Accessories