Shop All Outdoor Fireplaces, Fire Pits & Accessories
Az Patio Heaters
AZ Patio Heaters FT-022 30 x 18 in. Wood Burning Firepit with Scroll Design; Black
Mfr # FT-022
Zoro # G203713865
original price:
$152.99
9% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Az Patio Heaters
- MFR # FT-022
- Zoro # G203713865
- UPC # 872313154028
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Add warmth and ambience to your patio, deck or backyard with this round wood burning fire pit. This fire pit is made of sturdy steel with a black finish. It features a round shape and decorative design to complement any style and is easily portable. Its deep bowl makes this fire pit ideal for burning larger fires and even roasting marshmallows. It comes complete with an easy to lift mesh spark guard, wood grate.
Features- Mesh screen
- Wood grate
- Includes 18 fire poker
- Finish: Black
- Table Shape: Round
- Material: Wrought Iron Material
- Table Top: Metal
- Seating: 2 to 3 Person
- Construction: Commercial
- Size: 30" dia. x 18" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer A502 Curtain Kit - Wall Mount Track (A502)
- MTD Belt-V 50 Deck Dr (954-04240)
- BRUNSWICK BILLIARDS Table Tennis Conversion Top, 107-4/5x60In (51870459001)
- A & I PRODUCTS BLADE-MOWER, PRED, 19", 27/32", MULCH 19.1" x2.98" x1.9" (A-B1PD1039)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- EARTH WORTH Timberjack 48-Inch Log Lifter (83-DT5219)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- DURAFLAME Duraflame 83212 Indoor-Outdoor Firelog; 6 Hours (83212)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- AMERICAN FIREGLASS American Fireglass FG-AFPP-36 36 x 12 in. Tempered Glass Flame Guard for Drop-In Fire Pit Pan (FG-AFPP-36)
- Az Patio Heaters Outdoor Fireplaces, Fire Pits & Accessories