Shop All Radio Controlled Vehicles & Parts
Az Impor
AZ Import MC001 Blue 1-10 2.4G 4WD Rally Rock Crawler Car; Blue
Mfr # MC001 Blue
Zoro # G404110920
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Az Impor
- MFR # MC001 Blue
- Zoro # G404110920
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
You can rip through tough rocky terrains without any trouble with this Remote Control truck. Climb 10 cm of obstructions with ease using the 4Wheel drive system. Charge time is approximately 3-4 hours with the run time of 20 minutes.
Features- 2.4G 1-10 Scale RC Four-Wheel Drive Climbing Car
- Functions are Forward, backward, turn left, turn right, can climb 10 cm of obstructions, metope 90 degrees can climb
- 1x RC Climbing Car
- 1x Controller
- 1x 4.8V 700mAh Ni - CD Battery
- 3x 1.5V "AA" Battery
- 1x Charger
- 1x English Manual
- Color: Blue
- Battery of Car : 4.8V 700mAh Ni - CD Battery
- Battery of Controller : 3x 1.5V "AA" Battery
- Charge Time : About 3 - 4 Hours
- Flying Time : About 20 Minutes
- Control Distance : About 60 - 100 Meters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL Blue Liquid Paint Marker (48-22-3761)
- KRAFT TOOL Glitter Gun (DC615)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 3/8 in. D X 48 in. L 20 pk Orange, 20PK (02538-R0048C1)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- DUBRO PRODUCTS 24 oz Fuel Tank (DUB424)
- WOODLAND SCENICS Woodland Scenics WOO1406 2 ft. x 0.5 in. Riser - Pack of 4 (WOO1406)
- CIRCUITRON Circuitron CIR6000 Tortoise Slow Motion Switch Machine (CIR6000)
- TRAXXAS REMOTE CONTROL CARS Ideal For Use With RUSTLER STAMPEDE BANDIT And MONSTER JAM Remote Control Ve (2857X)
- WOODLAND SCENICS Woodland Scenics WOO1437 Foam Cutter Guide (WOO1437)
- AZ TRADING & IMPORT Az Import & Trading MC06G Cartoon RC Construction Truck for Toddlers Green; 4 in. (MC06G)
- Az Impor Radio Controlled Vehicles & Parts