Ayesha Curry 80264 Hard Anodized Aluminum Skillets; 9.25 & 11.5 in. - Pack of 2
Mfr # 80264
Zoro # G803776444
Product Information
- Brand Ayesha Curry
- MFR # 80264
- Zoro # G803776444
- UPC # 631899802644
- Country of Origin China
- Category Cookware
Description
Double up on your skillet sizzling skills and let your creative kitchen passions shine with the Ayesha(tm) Home Collection Hard Anodized Aluminum Skillet Twin Pack.
The Ayesha(tm) Home Collection puts inspiring, premium-quality cookware in easy reach for creating flawless traditional favorites, cooking fun and easy weeknight family dinners, or mastering signature recipes for brunches, date night, or a holiday get-together. Cover all of your bases with a nonstick skillet twin pack that includes a 9.25-inch skillet and an 11.5-inch skillet, so you can kick out recipes with simple style and elegant ease, from Ayesha's Smoked Salmon Scramble to a platter-sized serving of Pork Chops and Apples.
Constructed from fast- and even-heating hard anodized aluminum that's twice as strong as stainless steel in modern, flared silhouettes. More than just a set of pretty pans, these professional-grade skillets are heat safe to 500° F and feature a double-riveted stainless steel handle for confident, comfortable performance in the kitchen. Plus, an enhanced, PFOA-free nonstick coating provides long-lasting, effortless food release and easy cleanup of even the gooiest recipes like Ayesha's Bananas Foster. This Ayesha Curry kitchenware also helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Sizzle up some creative kitchen cool and pull off simple and sophisticated recipes easily with the Ayesha(tm) Home Collection Porcelain Enamel Nonstick Skillet Twin Pack.
Features- Hard Anodized Aluminum Skillets, 9.25 & 11.5 in.
- Made from high quality material
- Easy to clean
- Pack of 2
- Material: Anodized Aluminum
- Size: 9.25 & 11.5 in.
- Weight: 2.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Warmer Element 120V 1650W (2N-46681UL)
- TURBOCHEF Air Filter For - Part# Tbchhb-8287 (TBCHHB-8287)
- CRESTWARE Utility Knife, Straight, 9 in. L, White (KN42)
- DARLINGTON Darlington Sugar Free Individually Wrapped Lemon Cookie .75 oz., PK106 (27530)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Aluminum (FRY07SH)
- LODGE Lodge 6655757 Cast Iron Dutch Oven; Black (6655757)
- OLICAMP Ak Cookset Stainless 3 Qt Kettle (327420)
- KING KOOKER Cast Iron, Two Sided Griddle, 14" x 28" (CI28GS)
- JOIE Pot Vent Watcher Asst (49033)
- FOX RUN CRAFTSMAN Blender Pastry Ss (58544)
- Ayesha Curry Cookware