Ayesha Curry 80262 Hard Anodized Aluminum Covered Saucepot; 4.5 qt.
Mfr # 80262
Zoro # G403797269
Product Information
- Brand Ayesha Curry
- MFR # 80262
- Zoro # G403797269
- UPC # 631899802620
- Country of Origin China
- Category Cookware
Description
Simplify the pursuit of your home chef passions with the Ayesha(tm) Home Collection 4.5-Quart Hard Anodized Aluminum Covered Saucepot.
The Ayesha(tm) Home Collection puts inspiring, pro-quality cookware in easy reach for creating flawless traditional favorites, cooking up fun and easy weeknight family dinners or making a signature spin on recipes for brunches, date night, or holiday get-togethers. This 4.5-quart saucepot boasts all the features and an eye-catching style that's perfect for pulling together Ayesha's Cauliflower and Leek Soup with Crispy Pancetta or a comfort-food friendly helping of Game Day Chili.
Constructed from hard anodized aluminum, the cookware heats quickly and evenly and is twice as strong as stainless steel in sleek, flared silhouettes. More than just a pretty pot, this high-quality cookware is heat safe to 500° F and features a double-riveted stainless steel handle and shatter resistant glass lid for confidence and cool, comfortable performance in the kitchen. The glass lid locks in heat and moisture, and a premium-grade nonstick coating provides long-lasting, effortless food release and easy cleanup of even the gooiest recipes like Ayesha's warm Apple-Cinnamon Oatmeal. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Life is short, so get saucy and let your simple and sophisticated recipes shine with the Ayesha(tm) Home Collection 4.5-Quart Hard Anodized Aluminum Covered Saucepot.
Features- Hard Anodized Aluminum Covered Saucepot, 4.5 qt.
- Made from high quality material
- Easy to clean
- Material: Anodized Aluminum
- Size: 4.5 qt.
- Weight: 3.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL18**)
- TABLECRAFT Picks, Allergy Paddle, 4-1/2", PK100 (BAMP45A)
- ALLPOINTS Temperature Probe For Southbend, SOU1181996 (44-1220)
- DON-JO Don-Jo:Angle Latch Protector 210 - DU / Black (ALP-210-DU)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- NUTRICHEF Lid For Nccw11Cof Cooking Pot (PRTNCCW11COFCPL)
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- HFA Handi-Foil 4lbs Oblong Pan, PK250 (4040-45-250)
- HFA Handi-Foil Half Size Vented Lid For Steam Pan, PK100 (2049-00-100YUMP)
- INSTANT POT Duo Plus Stainless Steel Pressure Cooker 6 qt Black/Silver (112-0156-01)
- LODGE Dutch Oven 9Qt Logic Ci (L12D03)
- Ayesha Curry Cookware