Ayesha Curry 47707 Bakeware Round Cake Pan Set - Copper; 3 Piece
Mfr # 47707
Zoro # G803684558
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ayesha Curry
- MFR # 47707
- Zoro # G803684558
- UPC # 631899477071
- Country of Origin China
- Category Bakeware
Description
Equally perfect for a triple batch of Horchata Brownies or for building a multi-tier birthday cake, the Ayesha Bakeware round cake pan'set features round cake pans in three sizes with enhanced non-stick coating for easy, dependable food release recipe after recipe. Oven safe to 450 deg F, the 6-inch, 8-inch, and 10-inch round cake pans feature a texturized diamond interior that promotes even browning. Newbie bakers and seasoned pros alike will love the high-performance steel construction with extended edges that make for super-easy handling in and out of the oven. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need. Whether stacking up a layer cake or putting savory casseroles in the round, reach for the Ayesha Bakeware 3-Piece Round Cake pan'set. Essential bakeware for home chefs who emulate Ayesha Curry's signature style of stylish simplicity.
Features- Bakeware round cake pan set
- 3 piece
- Color: Copper
- Shape: Round
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU PICKLES Dill Heat Pickles 16 oz Jar (3070)
- KILNER Regular Mouth Preserve Jar 13.5 oz 1 pk (0025.581)
- ALLIANCE THERMISTOR (M414704)
- FANCY FARMS Fancy Farms Miniature Maxi Kit Popcorn 8 oz., PK36 (4050-60)
- AYESHA CURRY Ayesha Curry 47002 12-Cup Muffin Pan; Copper (47002)
- THERMOHAUSER Thermohauser Silicone Pan Baking Mat (8300033228)
- RISE BY DASH 1 waffle Red Plastic Waffle Maker (RMW001GBRR06)
- RACHAEL RAY Rachael Ray 47425 Nonstick Bakeware Cookie Pan Set - 3 Piece - Gray with Marine Blue Silicone Grips (47425)
- RACHAEL RAY Rachael Ray 54077 Bakeware Oven Lovin Mini Cups 24-Cup Mini Muffin Pan Grey (54077)
- TABLECRAFT Mini Round Skillet, 3-5/8" (CW30122)
- CORNINGWARE RAMEKIN 7OZ FRNCH WHITE (6022472)
- Ayesha Curry Bakeware