Ayesha Curry 47452 Nonstick Cookie Cake Making Oven Safe Set; Copper; 10 Piece
Mfr # 47452
Zoro # G203850706
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ayesha Curry
- MFR # 47452
- Zoro # G203850706
- UPC # 631899474520
- Country of Origin China
- Category Bakeware
Description
Be prepped for beautiful, bountiful baking with the Ayesha(tm) Bakeware 10-Piece Bakeware Set, featuring a 9-inch by 13-inch cake pan, (2) 10-Inch by 15-Inch cookie pans, (2) 9-Inch Round Cake Pans, a 9-Inch by 5-Inch Loaf Pan, a 9-Inch Square Cake Pan, and a Cookie Pan Cooling Rack.
Constructed from high-performance steel, this set has everything you need for out of the box baking and boasts excellent resistance to warping and bending for great results, recipe after recipe. A diamond textured surface assists with both enhanced browning and easy food release, so chicken crispers and soft and chewy chocolate chip peanut chunk cookies cook evenly and zuchinni bread or birthday cakes don't stick to the pans. Extended edges provide a sure and sturdy grip for pulling a batch of crispy French fries off the center rack or for turning Papa Alexander's meat loaf in a hot oven. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Oven safe to 450°F, the cookie, cake, and loaf pans are suitable for a wide range of sweet and savory recipes, and feature enhanced nonstick coating for healthy cooking and long-lasting performance. The pans are dishwasher safe, too, so weeknight meals and signature recipes provide Instagram-ready results with easy cleanup (hand wash recommended to prolong product life).
Line up your ingredients and let the bake-off begin with the Ayesha(tm) Bakeware 10-Piece Bakeware Set.
Features- Nonstick Cookie Cake Making Oven Safe Set, Copper, 10 Piece
- Made from high quality material
- Easy to clean
- 10 Piece
- Color: Copper
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Hose For Water Supply 2500Mm (2067.0709P)
- RUBBERMAID Cone "Wet Floor" 36" Yellow (RBMDFG627677YEL)
- EZ KLEEN 12 in x 12 in Mesh Air Filter (91943324)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK40 (2550000016)
- AYESHA CURRY Ayesha Curry 47002 12-Cup Muffin Pan; Copper (47002)
- GOODCOOK 0 Cookie Sheet, 13 in L, 9 in W, Steel (4020)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- BUNDT Pan Bundt Alum Non Stick (51122)
- FLEXIPAN Origine Demi Oeufs (FP-01256)
- CHICAGO METALLIC Pullman Cover, 4-Strap, Fits 13x4 (44695)
- WILTON Biscuit and Brownie Pan 7-in W X 11-in L Silver Silver (191003184)
- Ayesha Curry Bakeware