Ayesha Curry 47358 Cast Iron Enamel Covered Dutch Oven; 6 qt. - Brown Sugar
Mfr # 47358
Zoro # G803694120
Product Information
- Brand Ayesha Curry
- MFR # 47358
- Zoro # G803694120
- UPC # 631899473585
- Country of Origin China
- Category Cookware
Description
Braise slow-cooked short ribs or prep the perf Oven Roasted Brown Sugar Chicken in the Ayesha(tm) Collection 6-Quart Round Cast Iron Enamel Covered Dutch Oven.
Constructed from durable, virgin ore cast iron, the generous Dutch oven is ample enough to handle family-sized recipes but is still lightweight and easy to move from range to oven, even when filled with a delicious, bubbling chicken parm. Chic design puts stovetop style front and center, and an enameled surface makes for easy cooking and cleanup.
From Leftover Turkey Noodle to Almost Thai Chicken Soup, the cast iron body features superior heat retention for simmering stocks, soups and stews, while dimples on the lid underside help to self-baste and retain moisture during cooking. Topped with a convenient stainless steel knob, the Dutch Oven is conveniently oven safe to 500° F and suitable for all stovetops including induction. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Great as a complement to the entire Ayesha(tm) Collection kitchenware line, the 6-Quart Cast Iron Enamel Covered Dutch Oven also works a stand-alone, versatile cookware piece that makes a statement of functional, stylish simplicity.
Features- Cast Iron Enamel Covered Dutch Oven, 6 qt. - Brown Sugar
- Made from high quality material
- Easy to clean
- Color: Brown Sugar
- Size: 6 qt.
- Weight: 16.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT EARTH 20 oz PLA Cups, PK1000 (KE-KC20G)
- HOBART H/D Thermocouple (412788-20)
- BEVERAGE SOLUTIONS Beverage Solution Plain Creamer, PK6 (F0303400)
- PENN SCALE Penn Scale PS-10 10 lb. Portion Scale (PS-10)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- RACHAEL RAY Rachael Ray 47657 Stoneware Bubble & Brown Oval Baker; 4.5 qt. - Light Sea Salt Gray (47657)
- GREAT NORTHERN POPCORN 6252 Great Northern Popcorn Pit Popper Campfire Firepit Popcorn Popper - Theater Popcorn Outdoors! (671067TLZ)
- HASTINGS HOME 3-piece Splatter Screen Guards Stainless Steel Fine Mesh Prevents Grease, Oil Splatter for Kitchen (455981YLF)
- BRADSHAW Bialetti Simply 10 Pan (7441)
- VOLLRATH Aluminum Fry Pan, 12 In. Dia. (7012)
- BON CHEF Cucina Round Casserole Hammer Finish W/Lid 8 3/8" Dia X 2 1/8" H / 1 Qt 24 Oz (60022HF)
- Ayesha Curry Cookware