Ayesha Curry 47072 Cookie Pan Set; Copper - 3 Piece
Mfr # 47072
Zoro # G703851166
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ayesha Curry
- MFR # 47072
- Zoro # G703851166
- UPC # 631899470720
- Country of Origin China
- Category Bakeware
Description
Move your soft and chewy chocolate chip cookies right from the oven and onto the cooling rack with the Ayesha(tm) Bakeware 3-Piece Cookie Pan Set, featuring a 10-inch by 15-inch cookie pan, 11-Inch by 17-Inch cookie pan, and matching cooling rack.
Constructed from high-performance steel, the set has everything you need for out of the box baking and boasts excellent resistance to warping and bending for great results, recipe after recipe. A texturized diamond pattern assists with both enhanced browning and easy food release, so chicken tenders and gluten free persimmon cookies cook evenly and don't stick to the pan. Extended edges provide a sure and sturdy grip for pulling a batch of crispy French fries off the center rack or for tossing broccolini in mid-roast. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Oven safe to 450°F, the cookie pans are suitable for a wide range of sweet and savory recipes, and feature enhanced nonstick coating for healthy cooking and long-lasting performance. The cookie pans and cooling rack are dishwasher safe, too, so weeknight meals and signature recipes provide Instagram-ready results with easy cleanup (hand wash recommended to prolong product life).
Line up your ingredients and let the bake-off begin with the Ayesha(tm) Bakeware Cookie Pan and Cooling Rack Set.
Features- Cookie Pan Set, Copper
- Made from high quality material
- Easy to clean
- 3 Piece
- Color: Copper
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-529)
- ALLPOINTS Ferrule, Brass - 1/4" (20/Pkg) Pk (263650)
- INGLEHOFFER Inglehoffer Stone Ground Mustard 1 gal. Jug, PK4 (906-4)
- HOBART Gauge, Water Pressure , 0-60 Psi (349665-1)
- AYESHA CURRY Ayesha Curry 47002 12-Cup Muffin Pan; Copper (47002)
- NORDIC WARE Nordic Ware Naturals 9 in. W X 13 in. L Bake Pan Silver 2 pc (46320)
- TABLECRAFT Round Pie Pan Server, Alum, 9.125x1 (10545)
- THE ROCK BY STARFRIT THE ROCK 8" x 1.5" Round Oven Dish with Stainless Steel Handles (060736-003-0000)
- CRESTWARE Rarebit, Brown/White, 12 oz., PK36 (CM493)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 18 In. (TP18)
- TABLECRAFT Loaf Pan, Cast Iron, 10.125x5.25x2.875 (10749)
- Ayesha Curry Bakeware