Ayesha Curry 47056 Japanese Steel Cooking Knife Set; Twilight Teal; 2 Piece
Mfr # 47056
Zoro # G103776380
Product Information
- Brand Ayesha Curry
- MFR # 47056
- Zoro # G103776380
- UPC # 631899470560
- Country of Origin China
- Category Knives & Cutlery
Description
Equip your kitchen with the most essential cutlery and show off your mad slicing and dicing skills with the Ayesha(tm) Collection Japanese Steel Cooking Knife Set.
From chopping big vegetables to coring stone fruit or cutting a salmon burger in half, this set covers virtually anything that needs an edge in the kitchen. The set of full-tang knives includes an 8-inch chef knife and a 3.5-inch paring knife. Serious chefs and new cooks alike will appreciate the superior cutting ability of the corrosion-resistant, premium Japanese steel blades, while the full bolster, well-balanced handles insure long-lasting comfort and ease of use. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Knife edges are finely honed and finished for razor sharp performance, slice after slice. Whether dicing up a dozen tomatoes or carving Ayesha's Olive and Mushroom Smothered Pork Tenderloin, the Ayesha(tm) Collection Japanese Steel Cooking Knife Set complements the entire line of Ayesha Curry kitchenware and has home chefs covered with on-point style for any cutting task the modern kitchen demands.
Features- Japanese Steel Cooking Knife Set, Twilight Teal
- Made from high quality material
- Easy to clean
- 2 Piece
- Color: Twilight Teal
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Gasket Door 30 X 78 Left W-I (003723)
- BUNN Terminal Block (04309.0000)
- MANITOWOC Display Board (6728)
- CHEEZ-IT Cheez-It Crackers Classic Snack Mix 4.5 oz. Bag, PK6 (2410057715)
- CLAUSS Butcher Knife, 10 In. (18749)
- WESTWARD Plier Holder, Leather, 2-3/4x3/4 x8-3/4 In (13T131)
- TRADITIONAL Shoe Knife (75190)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- DEXTER RUSSELL Bread Slicer, 8 In, Scalloped, Black (31603B)
- FARBERWARE 8" L Carbon Steel Chef's Knife 2 pc (5158142)
- KYOCERA CERAMIC SANTOK KNIFE5.5"" (FK-140WHACE)
- Ayesha Curry Knives & Cutlery