Ayesha Curry 47002 12-Cup Muffin Pan; Copper
Mfr # 47002
Zoro # G803851349
Product Information
- Brand Ayesha Curry
- MFR # 47002
- Zoro # G803851349
- UPC # 631899470027
- Country of Origin China
- Category Bakeware
Description
Equally perfect for a batch of brunchy prosciutto egg cups or for baking a dozen red velvet birthday cupcakes, the Ayesha(tm) Bakeware 12-Cup Muffin Pan features enhanced nonstick coating for easy, dependable food release recipe after recipe.
Plus, the pan is oven safe to 450°F, so you can take advantage of its texturized diamond pattern that promotes even browning. Newbie bakers and seasoned pros alike will totally heart the high-performance steel construction with extended edges that make for super-easy handling in and out of the oven. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Whether browning some White Chocolate-Croissant Bread Pudding or getting the perfect crust on Creamed Cornbread Muffins with Jalapeno Butter, the Ayesha(tm) Bakeware 12-Cup Muffin Pan is dishwasher safe for easy cleanup and sure to be essential bakeware for weekend goodie bakers and gourmets alike.
Features- 12-Cup Muffin Pan, Copper
- Made from high quality material
- Easy to clean
- Color: Copper
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO-KOOL Gasket, 37 7/8 in. x 81 1/2 in. (511700)
- BUNN Assembly Faucet Shank WProbe Sh Server (52095.1010)
- MANITOWOC Probe - Water Level (7724)
- INTERNATIONAL COMFORT PRO Blanket Sound (1172015)
- CHICAGO METALLIC Cake Pan, 21 3/4 in W (40232)
- VOLLRATH SS Mixing Bowl, 8 QT3 (69080)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 8 In. (18708)
- AMERICAN METALCRAFT Pizza Stone, 15 x 14 In (STONE14)
- HASTINGS HOME 3-pc Baking Pans, Nonstick Sheet, Silicone Handles, 17.75"x12", 15.75"x10" Jelly Roll, 13.5"x9" Bakeware (635869HNZ)
- EZ FOIL Hefty 9 in. Pie Pan Silver (Z99834)
- WILTON MUFFIN PAN 12C MINI WILT (191003169)
- Ayesha Curry Bakeware