Ayesha Curry 46998 Nonstick Cookie Pan; 10 x 15 in. - Copper
Mfr # 46998
Zoro # G603851051
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ayesha Curry
- MFR # 46998
- Zoro # G603851051
- UPC # 631899469984
- Country of Origin China
- Category Bakeware
Description
Oven-baked chicken tenders and soft and chewy chocolate chip cookies cook up perfectly on the Ayesha(tm) 10-Inch by 15-Inch Cookie Pan.
Constructed from durable, high-performance steel, the cookie pan boasts excellent resistance to warping and bending for great results, recipe after recipe. A texturized diamond pattern assists with both enhanced browning and easy food release, so buttery baked goods cook evenly and don't stick to the pan. Extended edges provide a sure and sturdy grip for pulling a batch of crispy French fries off the center rack or for tossing broccolini in mid-roast.
Oven safe to 450°F, the cookie pan is suitable for a wide range of sweet and savory recipes, and features an enhanced nonstick coating for healthy cooking and long-lasting performance. It's dishwasher safe, too, so weeknight meals and signature recipes like Ayesha's Brown Sugar Bacon Bites turn out Instagram-ready with easy cleanup (hand wash recommended to prolong product life). Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Grab your Ayesha(tm) Bakeware 10-Inch x 15-Inch Cookie Pan (or grab two) today and unleash the stylish simplicity and creativity in your baking.
Features- Nonstick Cookie Pan, 10 x 15 in. - Copper
- Made from high quality material
- Easy to clean
- Color: Copper
- Size: 10 x 15 in.
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 7.25 in. W X 7.25 in. L White Plastic Juicer 32 oz (CJ650W)
- LOGO BRANDS Los Angeles Dodgers 16oz Gameday Pint Glass (515-G16P-1)
- WHIRLPOOL Disposer, 1/2 HP, 115V (WG1202XH)
- BAKERS PRIDE Door Rod 3/4 X 14-1/2 (S3040X)
- AYESHA CURRY Ayesha Curry 47002 12-Cup Muffin Pan; Copper (47002)
- GOODCOOK 0 Cookie Sheet, 13 in L, 9 in W, Steel (4020)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x1-1/2 (49155)
- FOX RUN CUTTER DONUT 3"" (5754)
- RISE BY DASH Jack-O-Lantern 1 waffle Orange Plastic Waffle Maker (RMWP001GBOP06)
- VOLLRATH False Bottom, Half-Size, 7-1/2 x10-1/2 (20200)
- WILTON Recipe Right Cvrdcakepan (2105-962)
- Ayesha Curry Bakeware