Ayesha Curry 46957 Cast Iron Enamel Skillet with Pour Spouts; 10 in. - Twilight Teal
Mfr # 46957
Zoro # G803776239
Product Information
- Brand Ayesha Curry
- MFR # 46957
- Zoro # G803776239
- UPC # 631899469571
- Country of Origin China
- Category Cookware
Description
Hashtag your hashbrowns, post a skillet s'smores selfie and share your stovetop style with the Ayesha(tm) Collection 10-Inch Cast Iron Enamel Skillet.
Constructed from durable, virgin ore cast iron, this skillet is ideal for cooking on any surface including gas and induction and is still lightweight and easy to handle for weekday dinners with the family or putting your own signature twist on traditional recipes. Featuring an enameled surface for easy cooking and cleaning, the skillet is perfect for baking Ayesha's Blackberry and Pineapple Fruit Cake with Vanilla Creme Fraiche or searing up Easy Pan Steaks to pile on top of some Loaded Mashed Potatoes.
The cast iron body features matte black enamel on the pan's interior for great searing and browning and a glossy metallic fleck enamel on the pan's exterior for chic countertop style. A solid main handle and smaller helper handle make it practically effortless to pull together crispy, juicy pork chops and apples on the stove top and then move them right to the oven, where the skillet is safe to a ripping 500°F, so baking and broiling come off without a hitch. Cooking juices and sauces are just as easy to manage with the skillet's double pour spouts. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
From Tuesday night comfort foods with the kids to a couples-only weekend dinner party, great-tasting meals have never been more accessible or stylish than with the Ayesha(tm) Collection 10-Inch Cast Iron Enamel Skillet.
Features- Cast Iron Enamel Skillet with Pour Spouts, 10 in. - Twilight Teal
- Made from high quality material
- Easy to clean
- Color: Twilight Teal
- Size: 10 in.
- Weight: 7.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Time Clock Paragon 8145-20 (125011662)
- DIXIE Paper, Plate, Round, 6-7/8", Pathways, PK1000 (UX7PATH)
- KOALA KARE Spring(Gas)Mechanism(Ver Ical) (877-KIT)
- KEATING Gas Shut Off Valve -1" For - Part# 4553 (4553)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- HANDI-FOIL Handi-Foil Third Size Aluminum Steam Table Pan, PK200 (318-40-200)
- NUTRICHEF Small Fry Pan Work With Nccw11Ds (PRTNCCW11DSSFP)
- HAWKINS Hawkins D10 Classic Aluminum Pressure Cooker - 10 Litres (D10)
- EMG 15 in. Paella Pan with Metal Handle, Dark Grey (CAR52022)
- KING KOOKER Jambalaya Pot, Cast Iron, 5 Gallons, Preseasoned (5920)
- CARNE High Tech Multi-function Rice Cooker (CA3543854)
- Ayesha Curry Cookware