Ayesha Curry 46955 Japanese Steel Cooking Knife Set; Twilight Teal - 3 Piece
Mfr # 46955
Zoro # G003776268
Product Information
- Brand Ayesha Curry
- MFR # 46955
- Zoro # G003776268
- UPC # 631899469557
- Country of Origin United States
- Category Knives & Cutlery
Description
Equip your kitchen with the most essential cutlery and show off your mad slicing and dicing skills with the Ayesha(tm) Collection 3-Piece Japanese Steel Cooking Knife Set.
From chopping big vegetables to coring stone fruit or cutting a salmon burger in half, this set covers virtually anything that needs an edge in the kitchen. The set of full-tang knives includes an 8-inch chef knife, 6-inch utility knife, and 3.5-inch paring knife. Serious chefs and new cooks alike will appreciate the superior cutting ability of the Japanese steel blades, while a well-balanced handle insures long-lasting comfort and ease of use. Knife edges are finely honed and finished for razor sharp performance, slice after slice. This Ayesha Curry kitchenware also helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Whether dicing up a dozen tomatoes or carving Ayesha's Olive and Mushroom Smothered Pork Tenderloin, the Ayesha(tm) Collection 3-Piece Japanese Steel Cooking Knife Set complements the entire line of Ayesha Curry kitchenware and has home chefs covered with on-point style for any cutting task the modern kitchen demands.
Features- Japanese Steel Cooking Knife Set, Twilight Teal
- Made from high quality material
- Easy to clean
- 3 Piece
- Color: Twilight Teal
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Sizzle Platter, Cast Iron, 9.25x6.875x0.75 (10746)
- DEVILBISS AUTOMOTIVE REFINISHING HAF-507 WHRLWND FLTR MUST BUY IN QTY 12 (DV130028)
- SAN-J INTERNATIONAL San-J International Inc. Gluten Free Tamari Soy Sauce 5 gal. (075810021651)
- ALLPOINTS Allpoints 42-1209 On/Off/Momentary On Toggle Switch - 15A/125V, 10A/250V (421209)
- DEXTER RUSSELL Knife Case, Black, 18" L, Canvas, 35 pcs. (20203)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 3 In (10493)
- DEXTER RUSSELL Cooks Knife, Black Handle 10 In (24163B)
- CRESTWARE Knife, Stainless Steel, 14 in. L (BUF6)
- CHICAGO CUTLERY Stainless Steel & Wood Knife Set - 15 Piece (CH7586)
- CHICAGO CUTLERY Chicago Cutlery 42SP 8 in. Chef Knife (820969)
- MERCER CUTLERY Paring Knife, 3 In., Blue Handle (M23930BL)
- Ayesha Curry Knives & Cutlery