Ayesha Curry

Ayesha Curry 46940 Ceramics Au Gratin Set; 12 oz - French Vanilla; 2 Piece


product price: $36.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pull together side-by-side servings of easy weeknight mac and cheese or double up on Make Ahead Breakfast Casseroles with the Ayesha(tm) Collection Ceramics Set of Two 12-Ounce Baking Au Gratins.

A stylish profile gives these au gratins just the right accent of table-ready chic design, while 12 ounces of cooking space offers plenty of room for individual signature recipes or a side dish of potatoes gratin. The durable ceramic construction is long-lasting, heats foods evenly and features an easy cleaning, stain-resistant glazed finish that stylistically incorporates Ayesha Curry's signature heart logo, making this versatile cookware perfect for an oven-to-table dinner party with friends or a holiday meal with the entire family. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.

Whether finishing off his and her portions of eggplant parmesan or baking up a batch of Ayesha's Smoky Cheddar Mashed Potatoes, cleanup is easy with these dishwasher safe au gratins. Ayesha(tm) ceramics are also freezer and microwave safe, so make plenty of leftovers for a quick lunch on the go or for when weekend stomachs start growling. Well designed, eye-catching and easy to use, the Ayesha(tm) Collection Ceramics 12-Ounce Au Gratin Set is a natural complement to the entire Ayesha Curry line and the perfect cookware to discover your kitchen cool without the fuss.

Features
  • Ceramics Au Gratin Set, 12 oz - French Vanilla
  • Made from high quality material
  • Easy to clean
  • 2 Piece
Specifications
  • Color: French Vanilla
  • Size: 12 oz
  • Weight: 1.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.