Ayesha Curry 10767 Porcelain Enamel Nonstick Cookware Set; Brown Sugar; 12 Piece
Mfr # 10767
Zoro # G003901844
Product Information
- Brand Ayesha Curry
- MFR # 10767
- Zoro # G003901844
- UPC # 631899107671
- Country of Origin China
- Category Cookware
Description
Aspire to your next level of kitchen cool and simplify the pursuit of your home chef passions with the Ayesha(tm) Home Collection Porcelain Enamel Nonstick 12-Piece Cookware Set.
This collection of inspiring, high-quality cookware includes all the essentials for creating flawless traditional favorites, whipping up fun and easy weeknight family dinners, or making a serious signature statement on new recipes for brunches, date night, or holiday get-togethers. Featuring saucepans in two convenient sizes, a covered Dutch oven, two skillets, and a covered saute pan, gourmets and novice chefs alike will be prepped and prepared to pull off Ayesha's Brown Sugar Roasted Chicken, Sweet and Savory Shrimp and Grits, or Olive and Mushroom Smothered Pork Tenderloin.
Constructed from quick and even-heating aluminum with stylish hard porcelain exteriors, the cookware features a sleek, flared silhouette in gorgeous contemporary colors. More than just a set of pretty pans, this pro-grade cookware is heat safe to 500° F and features double-riveted stainless steel handles for a sure, comfortable grip and shatter resistant glass lids to lock in heat and moisture for max versatility in the kitchen. Interiors boast a diamond-textured surface with enhanced nonstick coating for long-lasting, effortless food release, and the set includes a 10.5-inch solid spoon and 10.5-Inch pan paddle constructed of eco-friendly parawood for immediate, out-of-the-box cooking. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Set your sights on simple but satisfyingly great cooking with the Ayesha(tm) Home Collection 12-Piece Cookware Set.
Features- Porcelain Enamel Nonstick Cookware Set, Brown Sugar
- Made from high quality material
- Easy to clean
- 12 Piece
- Color: Brown Sugar
- Weight: 16.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE 3525 Pilot Tube Ah, So Specs 3 (3525-03-56-2)
- DIVERSEY Soft Serve Sanitizer, Powder, 28grams, White, PK 100 (DVO90234)
- ALLPOINTS Ceramic Radiant 5-1/4 x 2-1/4 For Anets, ANEP9311-32 (28-1117)
- GARLAND Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (1019207)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- JOIE Egg Slicer Eggy (50644)
- SHARPTOOLS 03-1959 3.38 in. Strainer Lock Nut (SH878700)
- VOLLRATH Pot, 6 Qt, D 8 5/8 In. (78760)
- KING KOOKER Jambalaya Pot, Cast Iron, 10 Gallons, Preseasoned (5940)
- GRANITE WARE Granite Ware 6416-4 White Dish Pan; 15 Quart (363473)
- SERENELIFE Kitchenware Pots & Pans Set – Basic Kitchen Cookware, Black Non-Stick Coating Inside, Heat Resistant (SLCW11BLK)
- Ayesha Curry Cookware