Ayesha Curry 10765 Porcelain Enamel Nonstick Cookware Set; Sienna Red; 12 Piece
Mfr # 10765
Zoro # G303901964
Product Information
- Brand Ayesha Curry
- MFR # 10765
- Zoro # G303901964
- UPC # 631899107657
- Country of Origin China
- Category Cookware
Description
Aspire to your next level of kitchen cool and simplify the pursuit of your home chef passions with the Ayesha(tm) Home Collection Porcelain Enamel Nonstick 12-Piece Cookware Set.
This collection of inspiring, high-quality cookware includes all the essentials for creating flawless traditional favorites, whipping up fun and easy weeknight family dinners, or making a serious signature statement on new recipes for brunches, date night, or holiday get-togethers. Featuring saucepans in two convenient sizes, a covered Dutch oven, two skillets, and a covered saute pan, gourmets and novice chefs alike will be prepped and prepared to pull off Ayesha's Brown Sugar Roasted Chicken, Sweet and Savory Shrimp and Grits, or Olive and Mushroom Smothered Pork Tenderloin. Constructed from quick and even-heating aluminum with stylish hard porcelain exteriors, the cookware features a sleek, flared silhouette in gorgeous contemporary colors and boasts a diamond textured surface for enhanced browning.
More than just a set of pretty pans, this pro-grade cookware is heat safe to 500° F and features double-riveted stainless steel handles for a sure, comfortable grip and shatter resistant glass lids to lock in heat and moisture for max versatility in the kitchen. Interiors boast an enhanced nonstick coating for long-lasting, effortless food release, and the set includes a 10.5-inch solid spoon and 10.5-Inch pan paddle constructed of parawood for immediate, out-of-the-box cooking. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Set your sights on simple but satisfyingly great cooking with the Ayesha(tm) Home Collection 12-Piece Cookware Set.
Features- Porcelain Enamel Nonstick Cookware Set, Sienna Red
- Made from high quality material
- Easy to clean
- 12 Piece
- Color: Sienna Red
- Weight: 16.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Catch, Door (00-347545-00001)
- BUNN Coffee Element Kit208V 4000W For Bunn - Part# Bu12305.1000 (BU12305.1000)
- HATCO Rocker Switch (02.19.215.00)
- RUBBERMAID COMMERCIAL Cold Food Scraper, 16 1/2 In (FG1906000000)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- VOLLRATH CeramiGuard 10 in Non-Stick Fry Pan (Z4010)
- VOLLRATH Silicone Grip, Fits 8 and 10 In. Pans (7110)
- CARNE High Tech Multi-function Rice Cooker (CA3543854)
- CRESTWARE Stock Pot Cover, Aluminum (POTC12)
- VOLLRATH Stainless Steel Stock Pot, 27 Qt. (3506)
- NATIONAL PRESTO Cooker Canner Alum 16Qt (01755)
- Ayesha Curry Cookware