Ayesha Curry 10748 Porcelain Enamel Nonstick Covered Deep Skillet with Helper Handle; 12 in. - Sienna Red
Mfr # 10748
Zoro # G303776272
Product Information
- Brand Ayesha Curry
- MFR # 10748
- Zoro # G303776272
- UPC # 631899107480
- Country of Origin China
- Category Cookware
Description
Go deep and unleash your creative kitchen passions with the Ayesha(tm) Home Collection 12-Inch Nonstick Deep Skillet With Helper Handle.
The Ayesha(tm) Home Collection puts inspiring, top-quality cookware in easy reach for cooking up fun and easy weeknight family dinners or making a signature meal for brunches, date night, or holiday get-togethers. The 12-inch Nonstick Deep Skillet With Helper Handle features chic, modern style and higher pan walls for a deeper skillet that's perfect for mastering your chicken parmesan or just pulling together a generous helping of comfort food like Ayesha's Five Ingredient Pasta.
Constructed from fast- and even-heating aluminum with stylish hard porcelain exteriors, the cookware features a sleek silhouette and looks great from countertop to stovetop. More than just a pretty pan, this high-quality skillet is heat safe to 500° F and features a double-riveted stainless steel handle and shatter resistant glass lid for wielding your max versatility in the kitchen. The glass lid locks in heat and moisture for the juiciest Mirin and Soy Steak to pair with sushi rice, and a diamond-textured surface with enhanced nonstick coating provides long-lasting, effortless food release and easy cleanup of even the gooiest recipes. A convenient helper handle makes it simple to manage family-sized one-pan dinners or a party platter of Ayesha's Pork Chops and Apples. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Get your creative kitchen cool grooving and pull off simple and sophisticated recipes easily with the Ayesha(tm) Home Collection Porcelain Enamel 12-Inch Nonstick Deep Skillet.
Features- Porcelain Enamel Nonstick Covered Deep Skillet with Helper Handle, 12 in. - Sienna Red
- Made from high quality material
- Easy to clean
- Color: Sienna Red
- Size: 12 in.
- Weight: 4.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Inverter Board (WR49X10283)
- ALLIANCE KIT, ROLLER & SEAL (70616701)
- RISE BY DASH Plastic Blue 2 slot Toaster 7.4 in. H X 7.2 in. W X 11.1 in. D (RTT200GBSK06)
- BAKERS PRIDE Door Roller (8716100)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- VOLLRATH Vollrath 7" Non Stick Fry Pan (N7007)
- BON CHEF Insert Pan For Country French Pot 9 1/2" X 3" 2 Qts 28 Oz (60302i)
- BON CHEF S/S Brush Finish Serving Skillet 8" X 11" (5111)
- CUISINART Pot W/Lid Ss 5-1/2 Qt (755-26GD)
- HANDI-FOIL Handi-Foil 1.5lbs Aluminum Oblong Pan, PK500 (2060-30-500)
- VOLLRATH Alum. Stock Pot Cover, Dia 10 3/4 (67509)
- Ayesha Curry Cookware