Ayesha Curry 10747 Porcelain Enamel Nonstick Skillet - Pack of 2; Sienna Red
Mfr # 10747
Zoro # G703776179
Product Information
- Brand Ayesha Curry
- MFR # 10747
- Zoro # G703776179
- UPC # 631899107473
- Country of Origin China
- Category Cookware
Description
Double up on your skillet sizzling capabilities and let your creative kitchen passions shine with the Ayesha(tm) Home Collection Porcelain Enamel Nonstick Skillet Twin Pack.
The Ayesha(tm) Home Collection puts inspiring, top-quality cookware in easy reach for creating flawless traditional favorites, cooking fun and easy weeknight family dinners, or mastering signature recipes for brunches, date night, or a holiday get-together. Cover all of your bases with a nonstick skillet twin pack that includes a 9.25-inch skillet and an 11.5-inch skillet, so you can execute recipes with simplified style and elegant ease, from Ayesha's Smoked Salmon Scramble or Honey Pepper Shrimp to a platter-sized serving of Pork Chops and Apples.
Constructed from fast- and even-heating aluminum with stylish hard porcelain exteriors, the skillets feature a flared silhouette and look great from countertop to stovetop. More than just a set of pretty pans, these pro-grade skillets are heat safe to 500° F and feature a double-riveted stainless steel handle for a comfortable, confident grip to wield your max versatility in the kitchen. Plus, a diamond-textured surface with enhanced, PFOA-free nonstick coating provides long-lasting, effortless food release and easy cleanup of even the gooiest recipes like Ayesha's Bananas Foster. This Ayesha Curry kitchenware also helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Sizzle up some creative kitchen cool and pull off simple and sophisticated recipes easily with the Ayesha(tm) Home Collection Porcelain Enamel Nonstick Skillet Twin Pack.
Features- Porcelain Enamel Nonstick Skillet , Sienna Red
- Made from high quality material
- Easy to clean
- Pack of 2
- Color: Sienna Red
- Weight: 2.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- CONCORD S-Series Stainless Steel Brew Kettle w/ Domed Lid- 80 Quart (S4548S)
- ADVANCE TABCO Infinite Switch, 120V , Green Sq (SU-P-205)
- IN-SINK-ERATOR Rotating Shredder Assembly (15194ZZ)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- CRESTWARE Sauce Pan w/Cool Grip, 4 qt, Aluminum (PAN4H)
- NATIONAL PRESTO Cooker Canner 23Qt Prest (01781)
- AMERICAN METALCRAFT 16 in x 17 in Wood Pizza Peel (2616)
- PIT BARREL COOKER SausageHot Dog & Brat Hanger (247423)
- TRANGIA Trangia 327528 25 Duossal 2.0 Saucepan - 1.75 Liter (327528)
- VOLLRATH Bain Marie Pot Cover (79020)
- Ayesha Curry Cookware