Ayesha Curry

Ayesha Curry 10382 Porcelain Enamel Nonstick Wok; 14 in. - Brown Sugar


product price: $60.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

From weeknight stir frying for a quick and delicious meal to one-pot weekend wonder recipes, get sizzling with the Ayesha(tm) Home Collection 14-Inch Porcelain Enamel Nonstick Wok.

The Ayesha(tm) Home Collection puts inspiring, high-quality cookware in easy reach for cooking flawless traditional favorites, creating fun and easy weeknight family dinners or making a signature meal for brunches, date night, or holiday get-togethers. The 14-Inch Porcelain Enamel Nonstick Wok features a pop of modern style along with refined functionality that's perfect for pulling together comfort foods like Sesame Ginger Chicken or Sweet and Sour Pork.

Constructed from fast- and even-heating aluminum with a stylish hard porcelain exterior, this wok features a sleek, flared silhouette in gorgeous, Instagram-ready color. More than just a pretty pan, this high-quality cookware is heat safe to 500° F and features a double-riveted stainless steel handle and a diamond-textured surface with enhanced nonstick for ong-lasting, effortless food release and easy cleanup of even the gooiest recipes. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.

Embrace your creative kitchen cool and pull off simple and sophisticated stir fry recipes easily with the Ayesha(tm) Home Collection 14-Inch Porcelain Enamel Nonstick Wok.

Features
  • Porcelain Enamel Nonstick Wok, 14 in. - Brown Sugar
  • Made from high quality material
  • Easy to clean
Specifications
  • Color: Brown Sugar
  • Size: 14 in.
  • Weight: 2.76 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.