Ayesha Curry 10129 Porcelain Enamel Nonstick One Pot Meal Stockpot; 7.5 qt. - Twilight Teal
Mfr # 10129
Zoro # G303775947
Product Information
- Brand Ayesha Curry
- MFR # 10129
- Zoro # G303775947
- UPC # 631899101297
- Country of Origin China
- Category Cookware
Description
Aspire to your next level of kitchen cool and simplify the pursuit of your home chef passions with the Ayesha(tm) Home Collection 7.5-Quart Porcelain Enamel Nonstick Covered One Pot Meal Stockpot.
The Ayesha(tm) Home Collection puts inspiring, high-quality cookware in easy reach for creating flawless traditional favorites, whipping up fun and easy weeknight family dinners or making a signature meal for brunches, date night, or holiday get-togethers. This 7.5-quart porcelain enamel stockpot features chic design in a size that's perfect for pulling together Ayesha's Sweet Pea Soup with Herbed Scallops or a spicy family-sized helping of Game Day Chili.
Constructed from fast- and even-heating aluminum with stylish hard porcelain exteriors, the stockpot features a sleek, flared silhouette in gorgeous colors. More than just a pretty pot, this high-quality cookware is heat safe to 500° F and features a double-riveted stainless steel handle and shatter resistant glass lid for wielding maximum creativity and versatility in the kitchen. The glass lid locks in heat and moisture, and a diamond-textured surface with premium-grade nonstick coating provides long-lasting, effortless food release and easy cleanup of even the gooiest recipes like Ayesha's Apple-Cinnamon Oatmeal. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Life is short, so go big and let your one-pot game day recipes shine with the Ayesha(tm) Home Collection 7.5-Quart Porcelain Enamel Nonstick Covered One Pot Meal Stockpot.
Features- Porcelain Enamel Nonstick One Pot Meal Stockpot, 7.5 qt. - Twilight Teal
- Made from high quality material
- Easy to clean
- Color: Twilight Teal
- Size: 7.5 qt.
- Weight: 5.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Fan Blade (FAN01531)
- RUBBERMAID COMMERCIAL SpaceSaver Square Containers, 4qt, 8 4/5w x 8 3/4d x 4 3/4h, Clear (FG630400CLR)
- COMPLEMENTS Complements Saccharin, PK2000 (F5187351)
- MOFFAT Contactor (M231738)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- CAMBRO 1/2 Size 6 in Translucent Food Pan (26PP190)
- NESCO Roaster Oven 18Qt Slv (MWR18-47)
- HAMILTON BEACH Stay or Go 6 qt Black Metal Slow Cooker (33261)
- ALLSTAR MARKETING GROUP Allstar Marketing Group 260925 Magic Mesh Double Screen Door (260925)
- STARFRIT GRILL PAN 10""SQR B/W (0303210060000)
- MIRRO Mirro 12" Saute Pan (MIR-E7970794)
- Ayesha Curry Cookware