Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar
Mfr # 9059
Zoro # G303776562
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ayesha Curry
- MFR # 9059
- Zoro # G303776562
- UPC # 631899090591
- Country of Origin Unknown
- Category Cookware
Description
Double up on your skillet sizzling and let your creative kitchen passions shine with the ayesha home collection porcelain enamel nonstick skillet twin pack.
The ayesha home collection puts inspiring, top-quality cookware in easy reach for creating flawless traditional favorites, cooking fun and easy weeknight family dinners, or mastering signature recipes for brunches, date night, or a holiday get-together. Cover all of your bases with a nonstick skillet twin pack that includes a 9.25-Inch and 11.5-Inch skillet and execute recipes with simplified style and elegant ease, from ayesha's smoked salmon scramble or honey pepper shrimp to a platter-sized serving of pork chops and apples.
Constructed from fast- and even-heating aluminum with stylish hard porcelain exteriors, the skillets feature a flared silhouette and look great from countertop to stovetop. More than just a set of pretty pans, these pro-grade skillets are heat safe to 500 f and feature a double-riveted stainless steel handle for a comfortable, confident grip to wield your max versatility in the kitchen. Included in this set are two silicone handle sleeves for insulation from hot surfaces and improved control when moving pots and pans from stovetop to the countertop. These stylish silicone sleeves feature a raised dot surface to provide a comfortable, confident grip, and serve as a tactile guide for best hand positioning, even when wearing bulky oven mitts.
Plus, a diamond-textured surface and pfoa-free nonstick coating provide long-lasting, effortless food release and easy cleanup of even the gooiest recipes like ayesha's bananas foster. This ayesha curry kitchenware also helps support no kid hungry to provide up to 500,000 meals to children in need. Learn more at nokidhungry.
Sizzle up some creative kitchen cool and pull off simple and sophisticated recipes easily with the Ayesha Home Collection Porcelain Enamel Nonstick Skillet Twin Pack.
Features- Essential cookware for home chefs who emulate ayesha curry's signature style of simplicity and fearless fun
- Crafted from durable aluminum for fast and even heating; suitable for all stove tops except induction
- Collection: Home Collection
- Color: Brown Sugar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Seafood Cocktail Sauce 1 oz. Cup, PK100 (10013000714508)
- CHEF DESIGNS Navy Cobbler Apron (TP61NV RG L)
- TOUCH OF COLOR White Paper Tablecloth, 108"x54", 6PK (710241)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- BAYOU CLASSIC Dutch Ovens 14-Qt Cast Iron (7465)
- BACKYARD PRO 30 Qt. Aluminum Turkey Fry Pot / Stock Pot with Lid and Accessories (554BP30AL)
- TOWN FOOD SERVICE 16 in Mandarin Wok (34706)
- RACHAEL RAY Rachael Ray 12149 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Teal Shimmer - Pack of 2 (12149)
- TABLECRAFT Color Roast Pan, SS, 3-1/2 qt. (CW2030)
- CRESTWARE Stock Pot w/Cover, 24 qt, 13-1/2 In., SS (SSPOT24)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Aluminum (FRY07SH)
- Ayesha Curry Cookware