Shop All Accessories
This Product is Discontinued
Aye Mate
Sideshield, Clear, Polycarbonate, PR (Discontinued)
Mfr # B52PLUS
Zoro # G7303748
This Product is Discontinued
Key Features
- Color Clear
- Material Polycarbonate
- Features Impact Resistance, UV Protection, Visual Clarity
- Standards ANSI Z87.1-2010, OSHA
- Attachment Type Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aye Mate
- MFR # B52PLUS
- Zoro # G7303748
- Country of Origin United States
- Category Accessories
Details
Item | Sideshield |
Color | Clear |
Material | Polycarbonate |
Features | Impact Resistance, UV Protection, Visual Clarity |
Standards | ANSI Z87.1-2010, OSHA |
Attachment Type | Loop |
Metal Detectable | No |
Frame Color | Clear |
Lens Color | Clear |
Compatible with Series | Universal Fit |
Compatible with Brand | Universal |
Compatible with Product Type | All Eyewear |
Lens Coating | Uncoated |
X-Ray Detectable | No |
Description
Sideshield, Attachment Type Loop, Color Clear, Compatible with Product Type All Eyewear, Compatible with Brand Universal, Compatible with Series Universal Fit, Features Impact Resistance, UV Protection, Visual Clarity, Material Polycarbonate, Metal Detectable No, Standards ANSI Z87.1-2010, OSHA, X-Ray Detectable No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.