Shop All Lawn Weed Killers
Axxe
Herbicide
Mfr # Axxe
Zoro # G703559437
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Contains 40% Ammonium Nonanoate
- Meets EPA & OMRI Registered
- For Use On Grass, Weeds
- Application Method Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axxe
- MFR # Axxe
- Zoro # G703559437
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Details
Item | Herbicide |
Contains | 40% Ammonium Nonanoate |
Meets | EPA & OMRI Registered |
For Use On | Grass, Weeds |
Application Method | Sprayer |
Type | Concentrate |
Product Type | Herbicide |
Green Certification or Other Recognition | OMRI(R) Listed and NSF(R) Certified (Sustainability or Environmental Standard) |
Minimum Coverage Area | 21,780 sq ft |
Maximum Coverage Area | 43,560 sq ft |
Product Form | Liquid |
Usability | Concentrate |
Standards | EPA Registered; OMRI Registered |
Description
Herbicide
Restrictions
- This item has been restricted from sale in the following states: AL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. EARTH Bud&Bloom Fertilzer 4# (707P)
- BRIGGS & STRATTON JET-MAIN (592792)
- RV DESIGNER RV Designer E325 Standard Insert Trim - 1" x 25', Beige (E325)
- HAWTHORNE Calimagic Quart (HGC733525)
- ROUNDUP Non-Selective Weed Killer, 1.5 oz., PK5 (ROUNDUP QUICKPRO)
- AMDRO Lilly Miller Moss Out Moss Killer Concentrate 27 oz (100503872)
- WEED DRAGON Torch Kit Weed Dragon (VT 2-23C)
- AVENGER Weed killer 1 gallon ready to use, (AVGR-NARTU1G-01EC)
- ORTHO W&G KILLR SUPR RTU GL (4652605)
- TOTAL SOLUTIONS Vacate Herbicide, 1 gal (314)
- BIOADVANCED 24 Oz. Concentrate Season Long Weed Control For Lawns (704050B)
- Axxe Landscaping Materials