Shop All Cell Phone Cases
Axs
Protech Plus Magsafe Case For Apple Iphone 15 Pro Max, Sangria
Mfr # IPPTPM3132
Zoro # G010544881
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.81 in
- Material Plastic
- Width 4.36 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axs
- MFR # IPPTPM3132
- Zoro # G010544881
- UPC # 680813117654
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.81 in |
Width | 4.36 in |
Details
Material | Plastic |
Color | Red |
Description
Axs - Protech Plus Magsafe Case For Apple Iphone 15 Pro Max - Sangria
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE 5MP 2.8MM IP BULLET (R2-5MPFXBUL)
- ULTRATECH 12V 12AH SLA BATTERY (IM-12120)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Dark Side (77-93317)
- AMPD TPU / Acrylic Hard Shell MagSafe Case for Apple iPhone 12 / 12 Pro Clear and Black (AA-IPH12-MAGBUMPER-BLK)
- OMNIMED Protect Your Phone & Devices With Clear Acrylic Splash Guard (Small) (307201)
- DIAMOND VISIONS Diamond Visions Cobra Cord Cell phone Charging Cord Nylon 72 pk, 72PK (01-2372)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- Axs Cell Phone Cases