Shop All Cell Phone Cases
Axs
Crystal Shield Magsafe Case For Apple Iphone 15 Pro Max, Smoke Gradient
Mfr # IPCSM3131
Zoro # G710544747
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Material Plastic
- Width 4.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axs
- MFR # IPCSM3131
- Zoro # G710544747
- UPC # 680813118682
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.75 in |
Width | 4.32 in |
Details
Material | Plastic |
Color | Gray |
Description
Axs - Crystal Shield Magsafe Case For Apple Iphone 15 Pro Max - Smoke Gradient
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY EBR40 Type R40 1.5V Battery EN6, HO40, 906AC, Ignitor (EB-R40)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68120)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 6 Pack (ML4-6MP687232)
- MONOPRICE Trs Male To Male 16AWG Cable 1.5 ft. (4791)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23, Black (214121114040)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- AXESSORIZE Ultra Clear Case for Samsung Galaxy A14 5G, Clear (SAMC3040)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- Axs Cell Phone Cases