Shop All Showerheads and Tub Faucets
This Product is Discontinued
Axor
Starck Shower Heaven Steel Optik (Discontinued)
Mfr # 10625801
Zoro # G9808009
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Connection Hoses, Mounting, Material, Assembly Instructions
- Features Spray Modes: RainAir, Full, Mono, 405 No-Clog Spray Channels, Requires 3 Supply Lines, Spray Zones: Bodyzone-Outer Showerhead Zone, Rainzone-Inner Showerhead Zone With AIR, Function, Laminar Spray-at ? ", Fully-Finished Matching Spray Face
- Flow Rate 2.5 gpm
- Finish Steel Optic
- Shower Head Type Overhead Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axor
- MFR # 10625801
- Zoro # G9808009
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 28-3/8" |
Width | 28-3/8" |
Details
Includes | Connection Hoses, Mounting, Material, Assembly Instructions |
Item | Shower Heaven |
Features | Spray Modes: RainAir, Full, Mono, 405 No-Clog Spray Channels, Requires 3 Supply Lines, Spray Zones: Bodyzone-Outer Showerhead Zone, Rainzone-Inner Showerhead Zone With AIR, Function, Laminar Spray-at ? ", Fully-Finished Matching Spray Face |
Flow Rate | 2.5 gpm |
Finish | Steel Optic |
Shower Head Type | Overhead Shower |
Standards | cUPC Certified |
Description
Starck Shower Heaven Steel Optik
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.