Shop All Showerheads and Tub Faucets
This Product is Discontinued
Axor
Massaud Faucet, Chrome (Discontinued)
Mfr # 18010001
Zoro # G9815849
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Handle Variant: Pin, Wide Water Jet, Joystick Ceramic Cartridge, Does Not Include: Pop-Up Assembly
- Flow Rate 1.2 gpm
- ADA Compliant Yes
- Finish Chrome
- Height 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axor
- MFR # 18010001
- Zoro # G9815849
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-3/4" |
Details
Item | Single Hole Faucet |
Features | Handle Variant: Pin, Wide Water Jet, Joystick Ceramic Cartridge, Does Not Include: Pop-Up Assembly |
Flow Rate | 1.2 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Standards | EPA Certified, cUPC Certified |
Description
Massaud Faucet,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.