Shop All Stereo & Optical Audio Cables
Axis
Stereo 6 ft. Audio Cable with Color-Coded RCA Plugs
Mfr # PET20-7120
Zoro # G0203272
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA
- Cable Length 6 ft
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # PET20-7120
- Zoro # G0203272
- UPC # 86844271202
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | RCA |
Product Type | Audio Cable |
Description
The Axis Stereo Audio Cable is designed to provide high-quality sound at a great value. Easy to use and easy to hookup, it delivers a superior connection. This cable is 6 ft. long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- ILC Replacement for Epson Home Cinema 2150 Lamp & Housing (HOME CINEMA 2150 LAMP & HOUSING EPSON)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- 3M Scotchcst lctrcl sultg Rs 4, PK10 (4N-A)
- WHOLESALE HOUSE Audiopipe 12 Gauge 500Ft Primary Wire; Black (AP12500BK)
- HOSA TECHNOLOGY HOSA TECHNOLOGY 22mm Microphone Clip with Plastic (MHR222)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- RCA Coaxial Video Signal and Cable 1 Male to 2 Female Y-Adapter (AH25R)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- TRIPLETT HDMI Cable (HDMI-HS-3BK)
- Axis Stereo & Optical Audio Cables