Shop All Stereo & Optical Audio Cables
Axis
RG6 25 ft. Coaxial Video Cable
Mfr # PET10-5232
Zoro # G0202922
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Cable Length 25 ft
- Color Black
- Features Molded
- Package Type Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # PET10-5232
- Zoro # G0202922
- UPC # 86844152327
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 25 ft |
Details
Cable Type | Coaxial |
Color | Black |
Features | Molded |
Package Type | Bulk |
Product Type | Video Cable |
Description
Used for connecting a composite video cable to an A/V device, like your television, this 25 ft. Axis PET10-5232 RG6 Coaxial Video Cable has the connection you need. It features molded connectors and nickel-plated fittings to keep your electronics securely connected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4VPK)
- HONEYWELL MOBILITY & SCANNING Honeywell, 1250G, Usb Kit (1250G-2USB)
- SCIPIO 4ft Kevlar braided Aux cable (STAUX4)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- MANHATTAN Manhattan Passive Dp To Hdmi Adapter (151634)
- BOSE Designmax Dm5Se-Blacksold In Pairs (829705-0110)
- CMPLE CMPLE 398-N RCA Stereo Audio Cable Male to Male Oxygen-Free -75 ft (398-N)
- ADD-ON Addon 6.10M (20.00Ft) Hdmi Male To Male Black Cable (HDMIHSMM20)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- Axis Stereo & Optical Audio Cables