Shop All Security Video Cameras
Axis
Q8414-Lvs 1Mp Corner White
Mfr # 0710-001
Zoro # G2527328
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Recording Formats HD
- Indoor/Outdoor Indoor
- Video Formats MPEG-4 AVC, MJPEG, H.264
- Maximum Focal Length 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0710-001
- Zoro # G2527328
- UPC # 7331021045118
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 6 mm |
Minimum Focal Length | 2.50 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Recording Formats | HD |
Indoor/Outdoor | Indoor |
Video Formats | MPEG-4 AVC, MJPEG, H.264 |
Connectivity Technology | Wired |
Image Sensor Type | CMOS |
Item | Network Camera |
Mount Type | Corner Mount |
Effective Camera Resolution | 1.3 Megapixel |
Optical Zoom | 2.4x |
Lens Type | Zoom |
Maximum Video Resolution | 1280 x 960 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS AC Power Supply Adapter Cord (29201)
- KANTEK Rotating Desktop Tablet Stand, Black (TS680)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- DURACELL Battry Alkln 12V Keyless (MN27BPK)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- TYCON SYSTEMS Splitter, 802.3af/at PoE In, 24VDC 15W Out (POE-MSPLT-4824)
- TRIPLETT Camera Tester, 1 Input, Black/Red, 1.8" D (8174)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED DO (R2-4MPHDMODM)
- TRIPLETT Female DC Plug to Terminal Block, PK10 (TBFB-10PK)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- Axis Closed Circuit TV Systems & Accessories