Shop All Security Video Cameras
Axis
Q6115-E 2Mp Dome Indor Ptz
Mfr # 0652-004
Zoro # G2525088
Free Shipping & Returns
$3,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Series Q61
- Image Sensor Type CMOS
- Maximum Focal Length 132 mm
- Minimum Focal Length 4.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0652-004
- Zoro # G2525088
- UPC # 7331021043169
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 132 mm |
Minimum Focal Length | 4.40 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Series | Q61 |
Image Sensor Type | CMOS |
Item | Network Camera |
Recording Formats | HD |
Optical Zoom | 30x |
Video Formats | MPEG-4, H.264, MJPEG |
Lens Type | Zoom |
Connectivity Technology | Wired |
Mount Type | Ceiling Mount, Parapet Mount, Wall Mount, Pole Mount |
Maximum Video Resolution | 1920 x 1080 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12GELMP2603)
- CAPTURE ADVANCE 2MP 2.8MM HD BULLET (R2-HD2MPBUL2)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- UNIVIEW 12MP IR Fisheye Dome Network Camera 1.8mm Fixed, IR 15m, PoE, H.265, RJ45 (IPC86CEB-AF18KC-I0)
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- Axis Security Video Cameras