Shop All Security Video Cameras
Axis
Q3709-Pve 33Mp Dome Outdor 180
Mfr # 0664-001
Zoro # G2525252
product price: $2,499.99
/ea
Free Shipping & Returns
$2,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Network (RJ-45), Remote Management"
- Effective Camera Resolution 33 Megapixel
- Connectivity Technology Wired
- Mount Type Wall Mount
- Maximum Video Resolution 320 x 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0664-001
- Zoro # G2525252
- UPC # 7331021043855
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"Network (RJ-45), Remote Management" |
Effective Camera Resolution | 33 Megapixel |
Connectivity Technology | Wired |
Mount Type | Wall Mount |
Maximum Video Resolution | 320 x 240 |
Series | Q37 |
Item | Network Camera |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC HHR-150AA 1.2V 1500mAh AA NiMH BK150AA Flat Top Battery (HHR-150AA)
- BATTERY CLERK AJC SigmasTek SP12-7.5 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191584)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- INVID TECH IP Camera, 6W, Color (ELEV-P5PIR)
- UNIVIEW UNV5MP LightHunter Bullet IP Camera(Premier Protection, WDR, Lowcost Full Cable, PoE, Electrical Interfa (UNV-2325SB-DZK-I0)
- ACTI Rackmount Standalone Nvr 32-Channel 4-Ba (ENR-421)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- WASSERSTEIN 2-in-1 Universal Camera Gutter Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, White (UnivGutterMountWhtUS)
- UNIVIEW 1 Hard Disk 8-Channel (NVR301-08X-P8)
- WASSERSTEIN Power Supply Adapter, for Wyze, Nest, Eufy, Arlo Essential Video Doorbells (NestHello18VUSA)
- Axis Closed Circuit TV Systems & Accessories