Shop All Security Video Cameras
Axis
Q3708-Pve 15Mp Dome Outdor 180
Mfr # 0801-001
Zoro # G2521061
Free Shipping & Returns
$2,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HTTPS Encryption, Motion Detection, Day/Night, Wide Dynamic Range, Tampering Alarm, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Remote Management"
- Operating Humidity 1
- Number of Sensors 3
- Series Q37
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0801-001
- Zoro # G2521061
- UPC # 7331021055865
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 5 mm |
Details
Features | Features,"HTTPS Encryption, Motion Detection, Day/Night, Wide Dynamic Range, Tampering Alarm, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Remote Management" |
Item | Network Camera |
Operating Humidity | 1 |
Number of Sensors | 3 |
Series | Q37 |
Connectivity Technology | Wired |
Image Sensor Type | CMOS |
Maximum Aperture | f/2.8 |
Longest Shutter Speed | 1 Second |
Resistance Properties | Vandal Resistant, Weather Resistant |
Mount Type | Wall Mount, Pendant Mount |
Maximum Operating Temperature | 131°F |
Minimum Operating Temperature | -40°F |
Maximum Video Resolution | 2560 x 1920 |
Effective Camera Resolution | 15 Megapixel |
Field of View | 180 Degrees |
Maximum Frame Rate | 30 fps |
Lens Type | Fixed |
Shortest Shutter Speed | 1/71500 Second |
Video Formats | H.264 (MPEG-4 Part 10/AVC), Motion JPEG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery compatible with Power Patrol FAS1075 (MAX3932947)
- MIGHTY MAX BATTERY 12v 9AH SLA Battery for Guide Gear 3-in-1 Powerpack - 2 Pack (ML9-12MP251124201)
- VOSKER Solar Powered LTE Mobile Security Camera (Nationwide) Color Black (VOS-V150-US)
- HANWHA TECHWIN Panoramic Camera Camera 7.3Mp (PNM-9020V)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- CAPTURE 24in LED MONITOR VGA HDMI (0E-24LED2)
- W BOX WIRELESS SENSOR 433 MHZ D (0E-SNGPR433)
- UNIVIEW UNV NVR302-16S2-P16 4K Network Video Recorder (UNV-302-16S2-P16)
- AMARYLLO Apollo Pet Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R16WHC1)
- Axis Closed Circuit TV Systems & Accessories