Shop All Security Video Cameras
Axis
Q3518-Lve 4K Dome Outdor
Mfr # 01493-001
Zoro # G2523767
product price: $1,455.99
/ea
Free Shipping & Returns
$1,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, NDAA Compliant, Network (RJ-45), Remote Management"
- Height 7.2 in
- Series Q35
- Maximum Video Resolution 3840 x 2160
- Maximum Frame Rate 30 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 01493-001
- Zoro # G2523767
- UPC # 7331021064034
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 7.2 in |
Diameter | 7.2 in |
Maximum Focal Length | 8.60 mm |
Minimum Focal Length | 4.30 mm |
Details
Features | Features,"HD Recording, NDAA Compliant, Network (RJ-45), Remote Management" |
Series | Q35 |
Maximum Video Resolution | 3840 x 2160 |
Maximum Frame Rate | 30 fps |
Maximum Aperture | f/1.5 |
Connectivity Technology | Wired |
Effective Camera Resolution | 8 Megapixel |
Recording Formats | 4K |
Mount Type | Conduit Mount, Wall Mount, Recessed Mount, Pendant Mount, Pole Mount, Parapet Mount, Ceiling Mount |
Item | Network Camera |
Optical Zoom | 2x |
Lens Type | Zoom |
Video Formats | MPEG-4 AVC, MJPEG, H.264 |
Image Sensor Type | RGB CMOS |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 48V 24W Passive Poe Adapter (TL-POE4824G)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replacement for SYM Joyride 200 2002-2003 (YTX9-BSGEL521)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- INVID TECH Turret Camera, Black-White, 8MP, Day/Night (SEC-P8TXIR28NH)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- VIVOTEK License Plate Recognition Solution (60MPH), 40mm (IP9165-LPRKIT-S(40mm))
- INVID TECH IP Camera, 10W, Color (PAR-P5DRIRA2812-LC)
- CAPTURE 20in LED MONITOR VGA HDMI (0E-20LED2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- Axis Closed Circuit TV Systems & Accessories