Shop All Security Video Cameras
Axis
Q3505-Ve Mkii Ntwk Cam 9X Feth 1080P D/N
Mfr # 0874-001
Zoro # G2522452
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Connectivity Technology Wired
- Indoor/Outdoor Outdoor
- Image Sensor Type RGB CMOS
- Lens Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0874-001
- Zoro # G2522452
- UPC # 7331021056695
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 9 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Connectivity Technology | Wired |
Indoor/Outdoor | Outdoor |
Image Sensor Type | RGB CMOS |
Lens Type | Fixed |
Video Formats | MJPEG, H.264, MPEG-4 AVC |
Item | Network Camera |
Series | Q35 |
Maximum Video Resolution | 1920 x 1080 |
Mount Type | Wall Mount, Pendant Mount, Ceiling Mount, Recessed Mount, Corner Mount, Pole Mount, Parapet Mount |
Recording Formats | HD |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 10Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-10F)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- STEREN Electrical Tape 60ft Black (400-904BK)
- UNIVIEW 4MP Three Axis Dome Network Camera 2.8mm Fixed Lens, 30m IR, PoE, H.265 (IPC324SR3-DSF28KM-G)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- RING Smart HD Wi-Fi Security Camera Plus LED Flood Light, White (229071)
- HD N8060 14A 346 Cam Lock 1.44 in. Cylinder Length – Mat Nickel (N8060 14A 346)
- UNIVIEW UNV 5MP LightHunter WDR Network IR Fixed Eyeball(2.8mm, Premier Protection, PoE, Metal, 30m IR) (UNV-3615SB-ADF28KM-I0)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- Axis Security Video Cameras