Shop All Security Video Cameras
Axis
Q1765-Le Ntwk Cam
Mfr # 0509-001
Zoro # G2529881
product price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.1 in
- Features Features,"Audio Line in, Audio Line Out, Ethernet, Motion Detection, SD Card Local Storage, Lens included, Network (RJ-45)"
- Depth 13.5 in
- Video Formats MJPEG, H.264, MPEG-4
- Focus Modes Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0509-001
- Zoro # G2529881
- UPC # 7331021038370
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 4.1 in |
Depth | 13.5 in |
Maximum Focal Length | 84.60 mm |
Minimum Focal Length | 4.70 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Black (SNX-Mini-KYB-MS-ST-BLK)
- SENTRY Light Up TWS Earbuds with Charging Case (BTLT1)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Harley Davidson HDX14L (YTX14L-BS82)
- MIGHTY MAX BATTERY 12V 7A Compatible Battery for APC SMART UPS RBC17 Cartridge #17 (ML7-12191111111101111142)
- UNIVIEW UAC-D125-AF28MM5MP Starlight HD IR Dome Analog Camera, 2.8mm Fixed Lens, IR 30m, DC12V, Mic (UAC-D125-AF28M)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- UNIVIEW UVTC6.152.0524, Universal Pole Mounting Bracket Elegant White, Universal Type (TR-UP06-IN)
- PRIME-LINE U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated Single Pack (656-6416)
- VIVOTEK 5MP 50M IR H.265 Outdoor WDR Pro Dome, IoTSecurity (FD9387-HTV-A)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- Axis Closed Circuit TV Systems & Accessories