Shop All Security Video Cameras
Axis
Q1635-E 2Mp Box Outdor
Mfr # 0674-001
Zoro # G2522997
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Lens Type Zoom
- Minimum Focal Length 4 mm
- Series Q16
- Optical Zoom 3.3x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0674-001
- Zoro # G2522997
- UPC # 7331021052437
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Minimum Focal Length | 4 mm |
Maximum Focal Length | 13 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Lens Type | Zoom |
Item | Network Camera |
Series | Q16 |
Optical Zoom | 3.3x |
Maximum Video Resolution | 1920 x 1080 |
Connectivity Technology | Wired |
Image Sensor Type | CMOS |
Video Formats | MPEG-4, H.264, MJPEG |
Effective Camera Resolution | 2 Megapixel |
Recording Formats | HD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- JBL Boombox 3 Bluetooth Speaker, Squad (JBLBOOMBOX3SQUADAM)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- ILC Replacement for Fanuc A02b-0309-k102 Battery (A02B-0309-K102 BATTERY FANUC)
- UNIVIEW UVTC6.152.0989, Pole Mounting Bracket for Bullet Junction Box Only, 127mm-136mm-63.6mm (TR-UP06-C-IN)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- TRIPLETT Camera Tester, 1 Input, Black/Red, 1.8" D (8174)
- VIVOTEK 5MP 50M IR H.265 Outdoor WDR Pro Dome, IoTSecurity (FD9387-HTV-A)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- CAPTURE 20in LED MONITOR VGA HDMI (0E-20LED2)
- Axis Security Video Cameras