Shop All Server Switches & Adapters
Axis
P8221 Ntwk Io Module
Mfr # 0321-004
Zoro # G2559248
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Network I/O Audio Module
- Height 1.3"
- Material Metal
- Depth 4.6"
- Width 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0321-004
- Zoro # G2559248
- UPC # 7331021030367
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.3" |
Depth | 4.6" |
Width | 3.9" |
Details
Product Type | Network I/O Audio Module |
Material | Metal |
Compatibility | Axis Communication: Network Cameras, Video Encoders |
Description
The AXIS brand P8221 Ntwk Io Module is a Network I/O Audio Module with a height of 1.3", a depth of 4.6", and a width of 3.9". It is made of metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- ILC Replacement for Braun 2000mah Braun Oral-b Battery, 2PK (2000MAH BRAUN ORAL-B BATTERY BRAUN)
- ILC Replacement for MK Battery Es17-12 (ES17-12 MK BATTERY)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for POWER MAX AGM GTX4L (MAX3951984)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- OPENGEAR Console Server - 48 Ports - GigE, RS-232 - 1U - Rack (CM8148-US)
- Axis Server Switches & Adapters