Shop All Security Video Cameras
Axis
P7216 Vid Encoder
Mfr # 0542-004
Zoro # G2522787
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Audio Line in, Audio Line Out, Composite Video, Network (RJ-45)"
- Functions Video Encoding, Video Streaming
- Maximum Resolution 1536 x 1152
- Video Signal Format NTSC, PAL
- Video Formats H.264, MJPEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0542-004
- Zoro # G2522787
- UPC # 7331021004214
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"Audio Line in, Audio Line Out, Composite Video, Network (RJ-45)" |
Functions | Video Encoding, Video Streaming |
Item | Video Encoder |
Maximum Resolution | 1536 x 1152 |
Video Signal Format | NTSC, PAL |
Video Formats | H.264, MJPEG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 4 Pack (ML12-12F2MP445814168)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-725)
- ILC Replacement for JBL 6132a-jbltrip Battery (6132A-JBLTRIP BATTERY JBL)
- ZENITH Dvd Disc Clnr (CD1001DVDCLR)
- UNIVIEW UVTC6.152.0647, Dome Wall Mounting Bracket Elegant White, Auto Dome (TR-WE45-IN)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- GOOGLE NEST Indoor / Outdoor Wireless Camera White (GA02276-US)
- SIMPLY45 Replacement Blades for RJ45 Crimp Tools- 1set of 2 blades - Bag (SIM-S45-C190)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- UNIVIEW UNV NVR302-16S2-P16 4K Network Video Recorder (UNV-302-16S2-P16)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- Axis Security Video Cameras