Shop All Security Video Cameras
Axis
P5514-E Ntwk Cam 60Hz
Mfr # 0771-001
Zoro # G2520160
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Video Formats MPEG-4 AVC, MJPEG, H.264
- Mount Type Wall Mount, Corner Mount, Pendant Mount, Parapet Mount, Ceiling Mount, Pole Mount
- Series P55
- Recording Formats HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0771-001
- Zoro # G2520160
- UPC # 7331021050389
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 42.90 mm |
Minimum Focal Length | 3.80 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Video Formats | MPEG-4 AVC, MJPEG, H.264 |
Mount Type | Wall Mount, Corner Mount, Pendant Mount, Parapet Mount, Ceiling Mount, Pole Mount |
Series | P55 |
Item | Network Camera |
Recording Formats | HD |
Lens Type | Zoom |
Maximum Video Resolution | 1280 x 720 |
Image Sensor Type | CMOS |
Optical Zoom | 12x |
Effective Camera Resolution | 1 Megapixel |
Connectivity Technology | Wired |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 36 Pack (MN24P36)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 2PK (GA01894-US)
- ECCO Wireless Camera, For EC7008-WK (EC2027-WC2)
- CAPTURE ADVANCE 2MP 2.8MM HD BULLET (R2-HD2MPBUL2)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7020R)
- UNIVIEW Network Video Recorder, NVR, Series1 (NVR302-32E2)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 1245V+ (POE-INJ-1000-WT)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- Axis Closed Circuit TV Systems & Accessories