Shop All Security Video Cameras
Axis
P5415-E Ptz Dome Ntwk Cam
Mfr # 0589-001
Zoro # G2525331
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.4 in
- Features Features,"Audio Line in, Audio Line Out, Ethernet, Audio Detection, Motion Detection, Day/Night, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Remote Management"
- Depth 9.4 in
- Maximum Aperture f/2.8
- Longest Shutter Speed 2 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0589-001
- Zoro # G2525331
- UPC # 7331021008076
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 10.4 in |
Depth | 9.4 in |
Diameter | 6.7 in |
Maximum Focal Length | 84.60 mm |
Minimum Focal Length | 4.70 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for DR Field and Brush Mower (ML18-1221141282)
- ILC Replacement For DANTONA, CUSTOM179 (CUSTOM-179)
- SEAGATE Skyhawk - Hard Drive - 8 Tb - Sata 6Gb/S (ST8000VX010)
- 3M PELTOR Boom Microphone Wind Screen M995, (M995)
- WASSERSTEIN Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired (NestCamIndoorMagnetMntUS)
- WBOX 36'D 360-DEG CEILING PIR (0E-PIRCM)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- BOLIDE 16-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 64Mbps (BOL-SVR9516H)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX646M)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- UNIVIEW UVTC6.152.0965, Junction Box for Metal Turret Camera Support wiring from behind, D126mm-36mm (TR-JB03-H-IN)
- Axis Closed Circuit TV Systems & Accessories