Shop All Security Video Cameras
Axis
P5414-E 60 Hz Ptz Dome Ntwk Cam
Mfr # 0588-001
Zoro # G2526040
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Audio Line in, Audio Line Out, Ethernet, Audio Detection, Day/Night, Motion Detection, SD Card Local Storage, HD Recording, Lens included, Network (RJ-45), Night Vision, Remote Management"
- Height 10.4 in
- Ethernet Technology Fast Ethernet
- Audio Formats AAC-LC
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0588-001
- Zoro # G2526040
- UPC # 7331021006546
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 10.4 in |
Minimum Focal Length | 4.70 mm |
Maximum Focal Length | 84.60 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 4 PK (OPT2400B4)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14-BSGEL)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- ANTAIRA Power Adapter, ***Plug) Input: AC 100-240V 50/60Hz 0.4A Output: DC 12V 1.25A (PA-STX-US)
- ORING NETWORKING Industrial 2-port High Power PoE Injector (Gigabit) with -24V input (INJ-102GT-24V)
- VIEWERA ViewEra V198HB 19 in. LCD & LED Security Monitor; Black (V198HB)
- UNIVIEW Network Video Recorder (NVR304-32S)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- FEIT ELECTRIC Indoor and Outdoor Black Wi-Fi Security Camera (ADJCAMPANWIFILD)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- INVID TECH IP Camera, 5W, Color (VIS-P5BXIR28NH)
- Axis Closed Circuit TV Systems & Accessories