Axis

P3375-Ve 2Mp Dome Outdor Vndl


product price: $855.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Features,"HTTPS Encryption, Removable IR Cut-off Filter, Privacy Masking, Active Tampering Alarm, Day/Night, Password Protection, Auto Tracking, White Balance, SD Card Local Storage, Motion Detection, Cross Line Detection, Audio Detection, Wide Dynamic Range, PTZ, Auto Gain Control, HD Recording, Lens included, Network (RJ-45), Remote Management"
  • Mount Type Bracket Mount, Pendant Mount, Gang Box Mount, Conduit Mount, Junction Box Mount, Parapet Mount
  • Series P33
  • Image Sensor Type RGB CMOS
  • Diameter 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 7 in
Minimum Focal Length 3 mm
Maximum Focal Length 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.